Shop All High Speed Jobber Drill Bits
Drill America
2.35mm HSS Jobber Length Drill Bit
Mfr # DWDMM2.35
Zoro # G1826608
product price: $0.67
/ea
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 2.35mm
- Overall Length 53.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM2.35
- Zoro # G1826608
- UPC # 887861022453
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.35mm |
Overall Length | 53.00mm |
Flute Length | 32.00mm |
Drill Bit Size | 2.35mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 22 mm - 12 Point (J1222M-T500)
- PALADIN TOOLS Crimper 8000 Hdtv Universal (PA8049)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN47)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4" (D/AN56)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- DRILL AMERICA #77 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN77)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- Drill America Drill Bits