Shop All Counterbores
Drill America
23/32"x3/16" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR23/32
Zoro # G1742020
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/32"
- Overall Length 3-1/8"
- Size- Decimal 0.71875 in
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR23/32
- Zoro # G1742020
- UPC # 887861128780
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 23/32" |
Overall Length | 3-1/8" |
Size- Decimal | 0.71875 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- BON TOOL Bon 11-675 Mortar Tub, Forklift 6.5 Cubic Feet (11-675)
- DRILL AMERICA 1/2"-20 Carbon Steel Plug Hand Tap (DWTP1/2-20)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- DRILL AMERICA 5/16"x5/32" Pilots for Counterbore (DEWPIL5/16X5/32)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- Drill America Porting Tools & Counterbores