Shop All Extra Long Drill Bits
Drill America
23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X23/32X1/2
Zoro # G105900998
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23/32"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X23/32X1/2
- Zoro # G105900998
- UPC # 887861307840
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 23/32" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- DEWALT PLANER 13" DW735 PLUS 2nd KNIFE SET (DW735X)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- DRILL AMERICA 7/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/64)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1219/64)
- DRILL AMERICA 25/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X25/32X1/2)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- Drill America Extra Long Drill Bits