Shop All Reduced Shank Drill Bits
Drill America
23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2
Mfr # DWDRSD23/32
Zoro # G1936894
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 23/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD23/32
- Zoro # G1936894
- UPC # 887861034050
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 23/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- WESTWARD G 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV6)
- PROSKIT ESD Safe Tweezers, Flat Tip (900-266)
- MILWAUKEE TOOL SDS Max Thick Wall Core Bit 18" Adapter Shank (48-03-3573)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- DRILL AMERICA 11/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X11/16)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD59/64)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-31/64)
- CENTURY DRILL & TOOL 9/64 HSS DRILL BIT BULK 12PK (89109)
- Drill America Drill Bits