Shop All High Speed Jobber Drill Bits
Drill America
#23 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # D/ASP23
Zoro # G1841490
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #23
- Overall Length 3-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP23
- Zoro # G1841490
- UPC # 887861004466
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #23 |
Overall Length | 3-1/8" |
Flute Length | 2" |
Drill Bit Size | #23 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- VULCAN Wrench Combo 24Mm Steel Metric (MT6549938)
- HHIP Parting Bar Holder KDK-204 Type (3900-5434)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP22)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- Drill America High Speed Jobber Drill Bits