Shop All High Speed Jobber Drill Bits
Drill America
#23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2"
Mfr # DWDN23
Zoro # G1821656
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #23
- Overall Length 3-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDN23
- Zoro # G1821656
- UPC # 887861017060
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #23 |
Overall Length | 3-1/8" |
Flute Length | 2" |
Drill Bit Size | #23 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- GEARWRENCH Ratcheting Combination Wrench 20 PC Set (35720-06)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP46)
- DRILL AMERICA #43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD43)
- DRILL AMERICA G HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDG)
- DRILL AMERICA 43/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 9/16 (300A 9/16)
- Drill America High Speed Jobber Drill Bits