Shop All Extra Long Drill Bits
Drill America
#22x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX622
Zoro # G1760415
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #22
- Size #22
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # GLBCOX622
- Zoro # G1760415
- UPC # 887861044844
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #22 |
Size | #22 |
Overall Length | 6" |
Flute Length | 2-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- WARNER 1-1/4 in. Flexible Putty Knife (182)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Drill Bit Point Angle: 135 Degrees (DWDA/CX65/32)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- Drill America Drill Bits