Shop All High Speed Steel Chucking Reamers
Drill America
.2250 HSS Straight Shank Chucking Reamer
Mfr # DWRR.2250
Zoro # G1724697
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRR.2250
- Zoro # G1724697
- UPC # 887861141185
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1" |
Reamer Size | 0.2250" |
Size | 0.225 |
Overall Length | 3" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01404)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- DRILL AMERICA .2780 HSS Straight Shank Chucking Reamer (DWRR.2780)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- DRILL AMERICA .2485 HSS Straight Shank Chucking Reamer (DWRR.2485)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- DRILL AMERICA .2490 HSS Dowel Pin Reamer (DWRRDP.2490)
- DRILL AMERICA .0925 HSS Straight Shank Chucking Reamer (DWRR.0925)
- DRILL AMERICA 26.00mm HSS Straight Shank Chucking Reamer (DWRR26.0MM)
- Drill America Reamers