Shop All High Speed Jobber Drill Bits
Drill America
2.20mm HSS Jobber Length Drill Bit
Mfr # DWDMM2.20
Zoro # G1810727
product price: $0.64
/ea
Sold in multiples of 12 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 2.20mm
- Overall Length 53.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM2.20
- Zoro # G1810727
- UPC # 887861022422
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.20mm |
Overall Length | 53.00mm |
Flute Length | 32.00mm |
Drill Bit Size | 2.20mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 2312 Splitting Axe (378531-1002)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" (M-65038)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- Drill America High Speed Jobber Drill Bits