Shop All Carbide-Tipped Drill Bits
Drill America
#22 Solid Carbide Drill Bit
Mfr # DMOD22
Zoro # G1952389
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #22
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD22
- Zoro # G1952389
- UPC # 887861046749
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #22 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #22 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- KRAFT TOOL Stainless Steel S, 10" x 10" 3/4"R, 7/8"D (CF029)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201726114R)
- DRILL AMERICA #20 Solid Carbide Drill Bit (DMOD20)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- Drill America Drill Bits