Shop All High Speed Jobber Drill Bits
Drill America
#22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSP22
Zoro # G1831578
product price: $0.87
/ea
Sold in multiples of 12 for $10.44
$10.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #22
- Overall Length 3-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP22
- Zoro # G1831578
- UPC # 887861019040
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #22 |
Overall Length | 3-1/8" |
Flute Length | 2" |
Drill Bit Size | #22 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- DRILL AMERICA 5/32" HSS Split Point Jobber Length Drill Bit, Flute Length: 2" (DWDSP5/32)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- Drill America Drill Bits