Shop All Extra Long Drill Bits
Drill America
21/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12"
Mfr # DWDA/CX1221/64
Zoro # G1827807
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 21/64"
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size 21/64"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX1221/64
- Zoro # G1827807
- UPC # 887861044516
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 21/64" |
Size | 21/64" |
Overall Length | 12" |
Flute Length | 3-5/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- GYROS Razor Saw Replacement Blade (84-16008)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- DRILL AMERICA #14x6" Cobalt Aircraft Extension Drill Bit (GLBCOX614)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/8)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X3/4X1/2)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- Drill America Extra Long Drill Bits