Shop All Jobber Length Drill Bits
Drill America
21/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX21/64
Zoro # G809259026
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX21/64
- Zoro # G809259026
- UPC # 887861309639
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 21/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 4-5/8" |
Flute Length | 3-5/16" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Weight | 0.4375 |
Point type | Split Point |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Includes | 1 Drill Bit |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48504)
- MILWAUKEE TOOL Snap Ring (34-60-1400)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- DRILL AMERICA #2 Carbon Steel Straight Flute Screw Extractor (DEWEZSF2)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- DRILL AMERICA #65 Cobalt Jobber Length Drill Bit (DWDCO65)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7.00mm (46479)
- Drill America Drill Bits