Shop All Carbide-Tipped Drill Bits
Drill America
21/64" Solid Carbide Drill Bit
Mfr # DMOD21/64
Zoro # G1946299
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 21/64"
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD21/64
- Zoro # G1946299
- UPC # 887861047784
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 21/64" |
Overall Length | 4" |
Flute Length | 2-1/2" |
Drill Bit Size | 21/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- DRILL AMERICA 1-43/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-43/64)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- DRILL AMERICA 5/16" Solid Carbide Drill Bit (DMOD5/16)
- DRILL AMERICA 29/64" Solid Carbide Drill Bit (DMOD29/64)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- Drill America Carbide-Tipped Drill Bits