Shop All Hand Reamers
Drill America
21/64" HSS Straight Flute Hand Reamer
Mfr # DWRRHD21/64
Zoro # G1812145
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 4-3/4"
- Shank Type - Machining Round
- Reamer Size 21/64"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD21/64
- Zoro # G1812145
- UPC # 887861146692
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-3/8" |
Overall Length | 4-3/4" |
Size | 21/64" |
Reamer Size | 21/64" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 21/64, O.A.L. 2-3/8, Flute Length 4-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- RIDGID Threaded Stud (39976)
- DEWALT Adjustable Bail Handle (DWE46005)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 41/64" HSS Straight Flute Hand Reamer (DWRRHD41/64)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- Drill America Reamers