Shop All High Speed Jobber Drill Bits
Drill America
21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD21/64
Zoro # G1818856
product price: $7.65
/ea
Sold in multiples of 3 for $22.95
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 21/64"
- Overall Length 4-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD21/64
- Zoro # G1818856
- UPC # 887861036788
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 21/64" |
Overall Length | 4-5/8" |
Flute Length | 3-5/16" |
Drill Bit Size | 21/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/32 (C23351)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- DRILL AMERICA 2-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2812)
- DRILL AMERICA P HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDP)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- DRILL AMERICA #80 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN80)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 13/32" HSS Polished Jobber Length Drill Bit (DWDP13/32)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- Drill America High Speed Jobber Drill Bits