Shop All High Speed Steel Chucking Reamers
Drill America
.2150x.2010 HSS Threaded Shank Piloted Reamer
Mfr # PIL.215X.201THD
Zoro # G1954629
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.2150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.215X.201THD
- Zoro # G1954629
- UPC # 887861135832
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2150" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .2150, Pilot Diameter: .2010, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- DRILL AMERICA .3820 HSS Straight Shank Chucking Reamer (DWRR.3820)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- DRILL AMERICA 15/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP15/32)
- CLEVELAND Chucking Reamer, 0.3800" Sz, HSS, Straight (C25809)
- Drill America Reamers