Shop All High Speed Steel Chucking Reamers
Drill America
.2138 HSS Straight Shank Chucking Reamer
Mfr # DWRR.2138
Zoro # G1729369
original price:
$21.39
15% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.2138"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR.2138
- Zoro # G1729369
- UPC # 887861141048
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2138" |
Size | 0.2138 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" General Purpose Saw Blade (213.040.10)
- K-TOOL INTERNATIONAL Telescopic Flexible Head Magnetic Retrieving Tool (KTI70915)
- PROTO 1 1/2 in Drive Impact Socket 4 in Size, Standard Socket, black oxide (J15064)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- DRILL AMERICA 26.00mm HSS Straight Shank Chucking Reamer (DWRR26.0MM)
- DRILL AMERICA .2500x.2020 HSS Threaded Shank Piloted Reamer (PIL.250X.202THD)
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- DRILL AMERICA .1255 HSS Straight Shank Chucking Reamer (DWRR.1255)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- Drill America Reamers