Shop All Hand Reamers
Drill America
21/32" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP21/32
Zoro # G1821279
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 7-3/8"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP21/32
- Zoro # G1821279
- UPC # 887861147163
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-11/16" |
Overall Length | 7-3/8" |
Size | 21/32" |
Reamer Size | 21/32" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 21/32, O.A.L. 3-11/16, Flute Length 7-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- Drill America Hand Reamers