Shop All Reduced Shank Drill Bits
Drill America
21/32" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X21/32
Zoro # G1749879
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 21/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACO3/8X21/32
- Zoro # G1749879
- UPC # 887861227421
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21/32" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 1/2, Dec. Equivalent .5000, Flute Length 4-1/2, Overall Length 6, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- ARSENAL BY ERGODYNE Flat, Zippered Tool Bags, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- PROTO End Cutting Nippers, 8-1/4 In (J272G)
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- Drill America Reduced Shank Drill Bits