Shop All Carbide-Tipped Drill Bits
Drill America
#21 Solid Carbide Drill Bit
Mfr # DMOD21
Zoro # G1956564
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #21
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD21
- Zoro # G1956564
- UPC # 887861046732
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #21 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #21 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- HHIP 1/4" (6.35mm) Square Standard Chuck T-Wrench (3900-4865)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DRILL AMERICA #26 Solid Carbide Drill Bit (DMOD26)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- DRILL AMERICA 25/64" Solid Carbide Drill Bit (DMOD25/64)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- Drill America Carbide-Tipped Drill Bits