Shop All High Speed Jobber Drill Bits
Drill America
#21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4"
Mfr # DWDSP21
Zoro # G1818296
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #21
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP21
- Zoro # G1818296
- UPC # 887861019033
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #21 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #21 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP End Nippers (PLIERS-END NIP)
- BETA Set of 17 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421065)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-175)
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP20)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA #6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN6)
- DRILL AMERICA #2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8" (DWDN2)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- Drill America High Speed Jobber Drill Bits