Shop All High Speed Jobber Drill Bits
Drill America
#21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # D/ASP21
Zoro # G1830290
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #21
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP21
- Zoro # G1830290
- UPC # 887861004442
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #21 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #21 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" EXTRA-DEEP IM (GP2020XD)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- CRESCENT 1/2" Drive Impact Extension 5" (CIMSA3N)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- DRILL AMERICA 11/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP11/64)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- Drill America High Speed Jobber Drill Bits