Shop All Extra Long Drill Bits
Drill America
#20x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX620
Zoro # G1813974
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #20
- Drill Bit Material High Speed Steel
- Size #20
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX620
- Zoro # G1813974
- UPC # 887861042505
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #20 |
Size | #20 |
Overall Length | 6" |
Flute Length | 2-1/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/4 (CFE016K)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- BOSCH Cord (2604460122)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- DRILL AMERICA 53/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X53/64)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/64)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 19/64" (D/AA/CX1219/64)
- Drill America Extra Long Drill Bits