Shop All High Speed Steel Chucking Reamers
Drill America
.2020x.1870 HSS Threaded Shank Piloted Reamer
Mfr # PIL.202X.187THD
Zoro # G1943018
original price:
$40.56
10% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.2020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.202X.187THD
- Zoro # G1943018
- UPC # 887861135801
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2020" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .2020, Pilot Diameter: .1870, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2-Pc Pocket Clip Screwdriver (W907)
- STANLEY Beam Level, 24", Magnetic (43-525)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7159)
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- DRILL AMERICA .5340 HSS Straight Shank Chucking Reamer (DWRR.5340)
- DRILL AMERICA .2495 HSS Dowel Pin Reamer (DWRRDP.2495)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- DRILL AMERICA 15/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP15/32)
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- ZORO SELECT Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS (13H706)
- Drill America Reamers