Shop All High Speed Jobber Drill Bits
Drill America
2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM2.00
Zoro # G1828805
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 2.00mm
- Overall Length 49.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM2.00
- Zoro # G1828805
- UPC # 887861186803
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.00mm |
Overall Length | 49.00mm |
Flute Length | 25.00mm |
Drill Bit Size | 2.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wire Terminal Tool (56500)
- INGERSOLL-RAND 3Pc 1/2" Drive Metric Large Hex Bit Socket Set (752029)
- POWERBUILT 3/8" Drive 3" Extension (641501)
- PROTO 1/4" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4711MCF)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP28)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA #43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD43)
- STM 134 x 0016 x 58 90T HSS Screw Slotting Saw (137085)
- Drill America Drill Bits