Shop All High Speed Jobber Drill Bits
Drill America
20.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM20.00
Zoro # G1817340
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 20.00mm
- Overall Length 205.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM20.00
- Zoro # G1817340
- UPC # 887861023825
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 20.00mm |
Overall Length | 205.00mm |
Flute Length | 154.00mm |
Drill Bit Size | 20.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Laser Guide (LLC4-6800)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- GEDORE Driving Handle, 1/4" (2098)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- DRILL AMERICA 19/64" HSS Split Point Jobber Length Drill Bit, Flute Length: 3-1/16" (DWDSP19/64)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- Drill America High Speed Jobber Drill Bits