Shop All Drill Bit Sets
Drill America
20.00mm - 24.00mm 5Pc. HSS Reduced Shank Drill Bit Set
Mfr # DWD20-24MM-SET
Zoro # G1762077
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 5
- Shank Size 1/2"
- Drill Bit Point Angle 118 Degrees
- Point Type Conventional Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD20-24MM-SET
- Zoro # G1762077
- UPC # 887861241649
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Black Oxide |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 5 |
Drill Bit Point Angle | 118 Degrees |
Point Type | Conventional Point |
Shank Type | Round |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Description
Sizes included are 20.00mm, 21.00mm, 22.00mm, 23.00mm and 24.00mm with 1/2" reduced shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530285)
- MILWAUKEE TOOL Blind Rivet & Lockbolt Mandrel Stopper for M18 FUEL 1/4 in. Blind Rivet Tool and 1/4 in. Lockbolt Tool (49-16-2661LBS)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8" (DWD29JX3/8-SET)
- DRILL AMERICA 1/4"-1/2" 5Pc. Quick Change Hex Shank Drill Bit Set Plastic Case Pouch (POUKFD5HEX)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- Drill America Drill Bit Sets