Shop All Carbide-Tipped Drill Bits
Drill America
#20 Solid Carbide Drill Bit
Mfr # DMOD20
Zoro # G1956528
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #20
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD20
- Zoro # G1956528
- UPC # 887861046725
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #20 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #20 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- ULLMAN DEVICES Pick Up Tool (NO.21X)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA 29/64" Solid Carbide Drill Bit (DMOD29/64)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- Drill America Drill Bits