Shop All High Speed Jobber Drill Bits
Drill America
#20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # D/ASP20
Zoro # G1820938
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #20
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP20
- Zoro # G1820938
- UPC # 887861004435
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #20 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #20 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- DRILL AMERICA 11/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP11/64)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- Drill America Drill Bits