Shop All Annular Cutters
Drill America
2" X 3" nACo Nano-Composite Coated Blue Annular Cutter
Mfr # ANC5-530-381
Zoro # G400482366
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # ANC5-530-381
- Zoro # G400482366
- UPC # 887861307505
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 2" |
Cutting Depth | 3" |
Details
Item | Annular Cutter |
Material | High Speed Steel |
Description
nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DRILL AMERICA 1/2" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-211)
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- DRILL AMERICA 1-3/4" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-369)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- DRILL AMERICA 11/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-119)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- WALTER SURFACE TECHNOLOGIES 2-7/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D514)
- Drill America Annular Cutters