Shop All Bolt & Screw Extractors
Drill America
#2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit
Mfr # POUEZSF2
Zoro # G810548140
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- Material High Speed Steel
- Finish Uncoated (Bright)
- Overall Length 2-5/8"
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUEZSF2
- Zoro # G810548140
- UPC # 887861316460
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #2 |
Overall Length | 2-5/8" |
Shank Size | 0.14" |
Bolt Size | 1/4" |
Details
For Removing Studs, Bolts, Screws | Yes |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Number of Pieces | 2 |
Application | Bolts, Rods, Screws, Threaded Studs |
Flute Style | Straight |
Description
Straight flute screw extractors are designed for removing broken material such as bolts and screws in softer materials. The straight flute will not enlarge material being removed. Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- GUARDAIR Ergonomic Air Gun (LZR600)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- DRILL AMERICA #1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit (POUEZ1)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- DRILL AMERICA #3 Carbon Steel Screw Extractor (DEWEZ3)
- DRILL AMERICA #8 Carbon Steel Screw Extractor (DEWEZ8)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- Drill America Bolt & Screw Extractors