Shop All Round Dies
Drill America
2" NPT 4" OD HSS Round Adjustable Pipe Die
Mfr # DWTH4-2NPT
Zoro # G1811129
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH4-2NPT
- Zoro # G1811129
- UPC # 887861103428
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 2" |
Outside Dia. (In.) | 4" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder. Size: 2"-11-1/2 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tin Snips, Straight, 10" (28305)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101B100)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- DRILL AMERICA 1-3/8-6 2-1/2" OD HSS Round Adjustable Die (DWTH212-1386)
- DRILL AMERICA 9/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-91618)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- Drill America Dies