Shop All Taper Pin Reamers
Drill America
#2 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH2
Zoro # G1929106
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 13/64"
- Flute Length 1-15/16"
- Overall Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH2
- Zoro # G1929106
- UPC # 887861148023
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 13/64" |
Flute Length | 1-15/16" |
Overall Length | 3-3/16" |
Size | #2 |
Reamer Size | #2 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 2, Shank Dia 13/64, Short End .1605, Large End .2008, Flute Length 1-15/16, O.A.L. 3-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21519814R)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4094R)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- Drill America Taper Pin Reamers