Shop All Die Wrenches
Drill America
2" Die Stocks
Mfr # DWTDS2INCH
Zoro # G1759015
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTDS2INCH
- Zoro # G1759015
- UPC # 887861101103
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 2" |
Outside Dia. (In.) | 2" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- ROTHENBERGER Roller Bring Spport, Comp Part No 6RRU5 (00069)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- HHIP 2" No. 6 Die Stock (3900-0228)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- Drill America Dies