Shop All Cobalt End Mills
Drill America
2" Cobalt Roughing End Mill
Mfr # DWC2INCH
Zoro # G1759380
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC2INCH
- Zoro # G1759380
- UPC # 887861159173
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 2" |
Flute Length | 2" |
Shank Size | 1-1/4" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Roughing |
Description
Cobalt Steel, End Mill, Size 2, Shank Dia 1-1/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (484-500011)
- Drill America End Mills