Shop All Countersinks
Drill America
2"-90 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT2-90
Zoro # G1746336
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2"
- Overall Length 4-3/8"
- Finish Uncoated (Bright)
- Included Angle 90 Degrees
- Shank Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT2-90
- Zoro # G1746336
- UPC # 887861132503
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 2" |
Overall Length | 4-3/8" |
Shank Size | 1" |
Details
Countersink Angle | 90 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (46172)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- LENOX HOLE SAW BI-METAL 13/16"" (2079523)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- DRILL AMERICA 3/8"-#21 HSS Threaded Shank Stop Countersink (TSC3/8-21)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- Drill America Countersinks, Center Drills & Spotting Drills