Shop All High Speed Steel Chucking Reamers
Drill America
2-5/8" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS2-5/8
Zoro # G1925886
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSS2-5/8
- Zoro # G1925886
- UPC # 887861152785
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 2-5/8" |
Overall Length | 4" |
Size | 2-5/8" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 2-5/8, O.A.L. 4, Hole Size 1-1/2, Fit Arbor 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- IRWIN Visegrip Lckng Plier 2Pc (36)
- SHINN FU T07709 Hydraulic Unit Assembly (44940)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- DRILL AMERICA 2-5/16" HSS Spiral Flute Shell Reamer (DWRRSS2-5/16)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- DRILL AMERICA .3850 HSS Straight Shank Chucking Reamer (DWRR.3850)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- DRILL AMERICA 19.00mm HSS Straight Shank Chucking Reamer (DWRR19.0MM)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- Drill America High Speed Steel Chucking Reamers