Shop All Hand Taps
Drill America
2-56 Carbon Steel Plug Hand Tap
Mfr # DWTP2-56
Zoro # G1833355
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Plug
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP2-56
- Zoro # G1833355
- UPC # 887861076548
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #2-56 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, #2-56, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plug Set-2-4 Pvc 859-4 (859-4)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- RAZOR-BACK Engineer Sledgehammer, No4, 15" FGL Handle (3111000)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X1.5)
- DRILL AMERICA 1-3/16"-16 HSS Plug Hand Tap (DWTST1-3/16-16P)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB30X3.5)
- Drill America Hand Taps