Shop All Round Dies
Drill America
#2-56 1" OD HSS Round Adjustable Die
Mfr # DWTH1-256
Zoro # G1826364
original price:
$13.00
20% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-256
- Zoro # G1826364
- UPC # 887861101370
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #2-56 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- GREENLEE Handle, Left Half 915,960 (31901)
- WESTWARD Axle Holder (TT10G1668AHG)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- DRILL AMERICA #8-36 1" OD HSS Round Adjustable Die (DWTH1-836)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- DRILL AMERICA m10 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X.75)
- DRILL AMERICA m9 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X.75)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- Drill America Round Dies