Shop All High Speed Steel Chucking Reamers
Drill America
2-5/16" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS2-5/16
Zoro # G1921528
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Overall Length 3-3/4"
- Size 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSS2-5/16
- Zoro # G1921528
- UPC # 887861152730
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3-3/4" |
Reamer Size | 2-5/16" |
Size | 2-5/16" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 2-5/16, O.A.L. 3-3/4, Hole Size 1-1/4, Fit Arbor 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 1/2 in Tip, 8 in L (41266)
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- DRILL AMERICA #27 HSS Straight Shank Straight Flute Chucking Reamer (DWRR27)
- DRILL AMERICA .3380x.3260 HSS Threaded Shank Piloted Reamer (PIL.338X.326THD)
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- DRILL AMERICA .5780 HSS Straight Shank Chucking Reamer (DWRR.5780)
- DRILL AMERICA .4600 HSS Straight Shank Chucking Reamer (DWRR.4600)
- DRILL AMERICA 5/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/64)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- Drill America Reamers