Shop All Morse Taper Drill Sleeves
Drill America
2-4MT Morse Taper Sleeve
Mfr # DEWS2-4
Zoro # G1949397
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Size 2-4MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWS2-4
- Zoro # G1949397
- UPC # 887861173322
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Size | 2-4MT |
Details
Item | Extension Socket |
Finish | Uncoated (Bright) |
Description
Size No: 2"-4, Hole Number 2MT , Shank Dia.4 MT , Morse Taper Sleeves, Machine Tool Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- KO-KEN Bit Socket 14mm Hex 62mm 3/8 Sq. Drive (3010M.62-14)
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- DRILL AMERICA 2-3MT Morse Taper Sleeve (DEWS2-3)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- DRILL AMERICA 2-5MT Morse Taper Sleeve (DEWS2-5)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- DRILL AMERICA 4-5MT Morse Taper Sleeve (DEWS4-5)
- JACOBS DRILL SLV MT (30427DN)
- Drill America Drill Bit Accessories