Shop All Reduced Shank Drill Bits
Drill America
2-3/8in HSS Reduced Shank Drill Bitwith 3/4in Shank
Mfr # DWDRSD34X2-3/8
Zoro # G010548247
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Conventional
- Drill Bit Point Angle 118
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X2-3/8
- Zoro # G010548247
- UPC # 887861035392
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 2-3/8" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Details
Point Style | Conventional |
Drill Bit Point Angle | 118 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide Made of high speed steel with a 118 degrees conventional point Reduced Shank Drills expand the size range capacity of a portable drill chuck Common flute and overall length for minimal adjustment during tool changes 3in Flute Length, 6in Overall Length, 3/4in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- DRILL AMERICA 2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/4)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- DRILL AMERICA 49/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F49/64)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- VIKING Reduced Shank Bit, 35/64in, HSS, 135 Deg (VI 29570)
- Drill America Reduced Shank Drill Bits