Shop All Counterbores
Drill America
2-3/4"x1/2" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS2-3/4
Zoro # G1742039
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-3/4"
- Overall Length 9-7/8"
- Size- Decimal 2.75 in
- Shank Type Taper
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS2-3/4
- Zoro # G1742039
- UPC # 887861130295
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 2-3/4" |
Overall Length | 9-7/8" |
Size- Decimal | 2.75 in |
Shank Size | 5MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- KIPP Toggle Clamp Std L=173, Form:C Stainless Steel, Horizontal Foot, Comp:Plastic, Comp:Red, F2=3200 (K1240.133200)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- LINK #10 3Xd HSS Se .200 X .600 Drill .332 Cbore 3/8 Shank 2-1/4 Oal (50-L2-383)
- Drill America Counterbores