Shop All Hex Dies
Drill America
2-3/4"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH2-3/4-8
Zoro # G1825025
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 2-3/4"-8
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSH2-3/4-8
- Zoro # G1825025
- UPC # 887861106580
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 2-3/4"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- GROZ Inside Caliper, 8" (1463)
- DRILL AMERICA m10x.75 Carbon Steel Hex Die (DWTSMH10X.75)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- DRILL AMERICA 11/16"-18 Carbon Steel Hex Die (DWTSH11/16-18)
- DRILL AMERICA m42x1.5 Carbon Steel Hex Die (DWTSMH42X1.5)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- DRILL AMERICA m42x2 Carbon Steel Hex Diel (DWTSMH42X2)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- Drill America Hex Dies