Shop All Hand Taps
Drill America
2-3/4"-12 HSS Plug Hand Tap
Mfr # DWTST2-3/4-12P
Zoro # G1816677
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS, Plug Tap, Special Size
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTST2-3/4-12P
- Zoro # G1816677
- UPC # 887861096492
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 2-3/4"-12 |
Tap Dimension Type | UNS, Plug Tap, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 2-3/4-12, 2-3/4"-12 Plug Special Tap Decimal Equivalent: 2.75-12 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- PROTO Screwdriver, T25 Tip, Torx Tip (JT25314RS)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- INGERSOLL-RAND Marking Pen, Industrial, 90 psi, 1/4in. NPT (8315)
- DRILL AMERICA 3/4"-32 HSS Plug Hand Tap (DWTST3/4-32P)
- DRILL AMERICA 3/8"-18 HSS Plug Hand Tap (DWTST3/8-18P)
- DRILL AMERICA 1-9/16"-12 HSS Plug Hand Tap (DWTST1-9/16-12P)
- DRILL AMERICA 1-7/8"-12 HSS Plug Hand Tap (DWTST1-7/8-12P)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Plug Metric Hand Tap (027717AS)
- Drill America Taps