Shop All Taper Shank Drill Bits
Drill America
2-3/16" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS2-3/16
Zoro # G1955609
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 2-3/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS2-3/16
- Zoro # G1955609
- UPC # 887861049276
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 2-3/16" |
Overall Length | 17-3/8" |
Flute Length | 10-1/4" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- WILTON 5782951 Switch For 8201 Band Saw (5782951)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- DEWALT 12" Extension (DW1589)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 57/64" HSS 3MT Taper Shank Drill Bit (DWDTS57/64)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- Drill America Taper Shank Drill Bits