Shop All Hole Saws
Drill America
2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut
Mfr # CTH2187
Zoro # G1753598
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1"
- Shank Size 1/2"
- Cutting Depth 1"
- Hole Saw Product Grouping Carbide Tipped Hole Cutter, 1" Depth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # CTH2187
- Zoro # G1753598
- UPC # 887861226257
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1" |
Shank Size | 1/2" |
Saw Dia. | 2-3/16" |
Cutting Depth | 1" |
Details
Tooth Material | Carbide Tipped |
Hole Saw Product Grouping | Carbide Tipped Hole Cutter, 1" Depth |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 55225 Spring Greenlee (55225)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- DRILL AMERICA 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1937)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0937)
- DRILL AMERICA 2-5/8" Bimetal Hole Saw (DMS04-1067)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8041)
- DRILL AMERICA 4-1/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4125)
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- Drill America Hole Saws & Cutters