Shop All Counterbores
Drill America
2-1/8"x1/2" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS2-1/8
Zoro # G1743098
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/8"
- Overall Length 9-7/8"
- Shank Type Taper
- Size- Decimal 2.125 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS2-1/8
- Zoro # G1743098
- UPC # 887861130219
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 2-1/8" |
Overall Length | 9-7/8" |
Size- Decimal | 2.125 in |
Shank Size | 5MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- TEKTON Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42000)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- JET Mill Drill Machine, 2 HP (350018)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- LINK Ua4 #8 English Shcs HSS Counterbore (60-L2-295)
- Drill America Porting Tools & Counterbores