Shop All Taper Shank Drill Bits
Drill America
2-1/8" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS2-1/8
Zoro # G1955940
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 2-1/8"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS2-1/8
- Zoro # G1955940
- UPC # 887861049238
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 2-1/8" |
Overall Length | 17-3/8" |
Flute Length | 10-1/4" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- IRWIN Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, High Speed Steel (10239)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2966)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- DRILL AMERICA 3/8" 2MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/8-2MT)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- Drill America Drill Bits